Beli folding ruler di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sola Penggaris LipatDeskripsi:Penggaris LipatPenggaris lipat SOLA menawarkan presisi dan kualitas sesuai akurasi kelas III standar EC. Baik bahan kayu atau plastik pilihan, penggaris lipat kami menawarkan elastisitas yang tinggi dan masa pakai yang sangat lama. Penggaris-penggaris ini baru akan dijual setelah melalui pengujian yang ketat. TOLERANSI PENGUKURANSemua aturan pengukuran SOLA sesuai dengan akurasi kelas III standar EC. Tingkat akurasi ini harus tertera pada penggaris dalam bentuk yang sudah dientukan oleh standar-standar ini. PELINDUNG PERNIS/KAYUSemua tepian dan ujung penggaris lipat kayu dicelupkan ke dalam pernis campur air sebanyak dua kali. Lapisan pernis akan mengeras karena terkena sinar UV. Hal ini membuat penggaris menjadi tahan lama. SENDI/ENGSELEngsel penggaris lipat SOLA terbuat dari baja Swedia berlapis epoksi bermutu tinggi, dan dengan demikian penggaris ini tidak akan rusak meski dilanda cuaca ekstrimatribut:
- Material: Nordic Birch
- Surface: Lacquered natural
- Section Thickness: 2.4 mm
- Joints: Steel, epoxy-coated
- Niigata Seiki (SK) Folding Ruleratribut:
- Material: 62
- Number of Foldings: 6
- Measuring Range (m): 1
- Body Dimensions (mm): 210x17
- Thickness (mm): 24
- Weight (g): 7.423
- SHINWA Fiber Folding Ruler 5 Folds (Penggaris Lipat)Deskripsi:It is made of glass fiber, which is light and does not rust and does not easily conduct electricity. It clicks at 90 ° and 180 °. It is a foldable type that is convenient to carry. Since it is resistant to water, the scale does not disappear. Folding scale used for length measurement* If you wipe the dirt with thinner etc. , the scale may disappear.atribut:
- Material: Nylon resin (with glass fiber)
- Type: 5 fold
- Accuracy (mm): 0 to 1000mm:±1
- Type of Scale: Metric (cm) scale with red numbers
- Length L x Width W x Thickness (mm): 1000x15x3. 2
- Packaging: Sleeve pack
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TRUSCO Number: 245-9922
- CRESCENT LUFKIN Folding Ruleratribut:
- UNSPSC: 31160000
- Shinwa Rules Folding Scale 8-Scalesatribut:
- Volume: 1 unit
- Shinwa Rules Fiber Scaleatribut:
- Material: Glass fiber
- Logitech Silent Wireless MouseDeskripsi:SILENT PRODUCTIVITYPowerful, precise and quiet, the M590 is designed to deliver performance, and so will you. Its curved right-hand shape lets you work comfortably for hours on end, while its compact design and battery life of up to two years1Battery life may vary, based on user and computing conditions.gives you the freedom to take your work anywhere. Five programmable buttons and multi-device flow increase your productivity without realizing it, thanks to a 90% reduction2Sound level comparison between Logitech M590 and Logitech M170. The left-click dBA result measured by an independent lab is 1 m.click reduction. This means you can fully focus and a quieter environment for the people around you.SYSTEM REQUIREMENTS- Logitech Unifying Receiver- Requires: an empty USB port- Windows 10 or later- macOS 10.5 or later- Chrome OS- Linux® Kernel 2.6+Bluetooth- Requires: Bluetooth low energy technology- Windows 10 or later- macOS 10.5 or later- Chrome OS- Linux® Kernel 2.6+- Android 5.0 or later- iPadOS 13.4 or laterTECHNICAL SPECIFICATIONS- SilentTouch Technology- Sensor technology- High Precision Optical Tracing- DPI (Min./Max.): 1000±Button- Number of buttons: 7Scrolling- Precision scrolling wheel- Scroll Wheel: Yes, Rubber- Tilt Wheel: Yes with middle click- Gesture Support (Windows): Yes- Gesture Support (Mac): YesBattery life- Battery life: 24 months 8Battery life may vary, based on user and computing.- Battery Information: 1 X AA (included)Connectivity- Connection Type: Bluetooth Low Energy and 2.4 GHz wireless connection- Wireless range: 10m- Easy-Switch, 2 channelsIndicator Light- LED: Battery and Connectivity/Channel LED LEDOptional software- Logitech Options- Logitech FlowPACKAGE CONTENTS- M590 Mouse- 1 AA battery (pre-installed)- USB Receiver- User documentationatribut:
- Wireless Distance (m): 10
- Joyko Steel Ruler (Penggaris Besi)Deskripsi:Akurat dan tepat dalam membuat sebuah garis lurus.atribut:
- Color: Silver
- Material: Stainless Steel (Besi)
- WOKIN Foldable Ruler (Penggaris Lipat)Deskripsi:- ABS body with spring- Packing: color sleeveatribut:
- Length (m): 2
- SHINWA Aluminium Cutting Ruler Cut Master without Handle (Penggaris Potong)Deskripsi:An aluminum ruler with a scale equivalent to a scale that is convenient for carpenters. With non-slip rubber on the back. With stainless steel, the blade does not bite into the cutter surface. Large and clear scale numbers are used, with red numbers. Light and durable without rusting. For length measurement, line drawing, cutting, and circular saw guide ruler.atribut:
- Width (mm): 60
- Thickness (mm): 9
- Shinwa Rules Straight Ruler (Penggaris / Mistar)Deskripsi:- Hard chrome finish provides its surface with excellent durability and prevents glare on the scale for high readability.- Etching and plating finish maintains its performance even under harsh conditions.- For measuring length, drawing lines and marking.atribut:
- Material: Stainless Steel
- SHINWA Mini Protractor Ruler (Penggaris Busur)Deskripsi:It fits in your pocket and is very convenient to carry. It is a compact size with 10 cm. Used for angle measurement, marking, and length measurement.atribut:
- Material: Stainless steel
- Scale: 2 ° through
- Scale (mm): 100 (pole)
- Length of Rule (mm): 100
- Dimensions, Diameter x Thickness (mm): 40 x 1. 0 (protractor)
- Overall Length x Width W x Thickness (mm): 120x26x5
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TRUSCO Number: 408-3482
- TOYO Stationery Aluminium Ruler (Penggaris Aluminium)atribut:
- Color: Assorted Colors
- Kansai Weighing Machine 150kg wooden stick scale (certified).Deskripsi:This product is certified and suitable for use as proof of transaction. This is just the wooden shaft of a "balance stick," which has been widely used on ships and in markets since ancient times. The bar scale is a simple yet reliable scale that has been used for everyday weighing and on ships since ancient times. Its design allows you to see the balance state at a glance, making it intuitive to operate, and it requires no power supply. It has a first and second cord; the maximum weighing capacity is achieved when using the first cord, and the maximum weighing capacity when using the second cord is called the "hanging capacity," with different minimum scale divisions for each.Weighing and sorting work on board the ship, etc.*Weights are not included. *Delivery is curbside only. *The product image is a representative image. The actual product may differ. *Specifications and appearance may change without notice due to improvements.atribut:
- Certification: With certification
- Maximum Capacity (kg): Maximum: 150
- Outer Dimensions (mm): Hooks: 100
- Overall Length (mm): 1410
- Scale (g): When applied: 200
- Scale (kg): At maximum weighing capacity: 1
- Nikki Coolant System HoseDeskripsi:-The joint of the fitting is hard and position retaining ability is high.atribut:
- Material: Acetal Resin
- Kenmaster Straight Ruler Steel (Penggaris / Mistar)atribut:
- Size: 30cm
- Kennedy Heavy Duty Steel Jerry Can (Green) (Jerigen)Deskripsi:Corong yang sesuai dijual terpisah dengan model number:KEN5039300K, SKU: S004221616 untuk Jerry Can ukuran 5L dan 10LKEN5039320K, SKU: S004221609 untuk Jerry Can ukuran 20Latribut:
- Can Material: Steel
- Color: Green
- Standard Met: UN Approved, Class 3
Daftar Harga folding ruler Terbaru October 2026
| Sola Penggaris Lipat | Rp209.900 |
| Niigata Seiki (SK) Folding Ruler | Rp139.900 |
| SHINWA Fiber Folding Ruler 5 Folds (Penggaris Lipat) | Rp179.900 |
| CRESCENT LUFKIN Folding Ruler | Rp609.900 |
| Shinwa Rules Folding Scale 8-Scales | Rp139.900 |
| Shinwa Rules Fiber Scale | Rp189.900 |
| Kenko Stainless Steel Ruler (Penggaris) | Rp3.900 |
| Logitech Silent Wireless Mouse | Rp199.900 |
| Joyko Steel Ruler (Penggaris Besi) | Rp7.900 |
| WOKIN Foldable Ruler (Penggaris Lipat) | Rp40.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































%20Folding%20Ruler/P102271168-1.jpg)
/65P110083221-1.jpg)



/d5P101005473-6.jpg)

/bxP101524429-11.jpg)
/fiP110930558-1.jpg)
/emP106563526-1.jpg)
/P101000189-1.jpg)
/e0P110083504-1.jpg)
/fbP106084551-1.jpg)
_/4xP116995177-1.jpg)
/5wP109919212-4.jpg)

/puP102278930-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/Kennedy%20Heavy%20Duty%20Steel%20Jerry%20Can%20(Green)%20(Jerigen)/jjP102207703-15.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)